Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Emissions testing station Petrol emissions

Emissions test system, petrol basic
ANLYSR-EMISSION-PETROL-WGA-LOOQER

Art.-no. W030201017

EAN 4099618771354

-,--
price per selected packing unit
| Individual prices for customers after login
Emissions testing station Petrol emissions

Art.-no. W030201017

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete emissions testing station for petrol vehicles including Guideline 6.

Features


  • Automated, clear test sequence in accordance with current guidelines including OBD tests

  • Easy to use

  • Vehicle and customer database

  • Can be upgraded to multi-brand diagnostics: one station for emissions testing and diagnostics


Hardware


  • Robust workshop trolley

  • LOOQER OBD scan tool

  • WGA3.2 remote-controlled 4-gas monitor incl. measuring probe hose (length 8 m)

  • DTB Box II for engine speed and temperature measurement

  • Laptop DIALOOQ C15 GEN47 (WIN 11 PRO, 11.6 inch, 8 GB RAM, 256 GB SSD)

  • TFT flat screen, wireless keyboard and mouse, laser printer


Software


  • Exhaust gas diagnostics software

  • Vehicle emissions testing target database (12 months of updates included)

  • Guideline 6

  • EOBD diagnostics (read and delete error memory incl. data lists) mode 1-9

  • AÜK Plus pre-installed


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Emissions testing for petrol vehicles in accordance with Guideline 6.

Exhaust device type

Petrol

Nominal voltage

230 V

Length

665 mm

Width

700 mm

Height

1015 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Protective cover for diagnostics trolley

PROTCOV-F.DIAGTRLY-77X65X115CM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Opacimeter WDA3 mobil

ANLYSR-WDA3-UPGRADE-KIT

For measuring exhaust gas opacity on diesel vehicles up to emission class Euro 5/V.
x 1 pcs
Particle counter WPA WOW! Particle Analyser

PARTCL-WPA-INCL-LF6

With the particle counter WOW! Particle Analyser (EPA), you can easily perform the emissions test for Euro 6 diesel vehicles according to Guideline 6 in the future.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information