Emissions testing station Diesel emissions
Emissions test system diesel basic
ANLYSR-EMISSION-DIESEL-WDA3-WPA-LOOQER
Art.-no. W030965064
EAN 4099618771330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Features
- Automated, clear test sequence in accordance with current guidelines including OBD tests
- Easy to use
- Vehicle and customer database
- Can be upgraded to multi-brand diagnostics: one station for emissions testing and diagnostics
Hardware
- Robust workshop trolley with holder for WDA3
- LOOQER OBD scan tool
- WDA3 mobile exhaust gas opacimeter incl. measuring probe hose (length 1 m)
- DTB Box II for speed and temperature measurement
- Mini PC Exone NUC (WIN 11 Pro 64-bit, 32 GB RAM, 500 GB NVMe, Intel® Core™ i5)
- TFT flat screen, wireless keyboard and mouse, laser printer
Software
- Exhaust gas diagnostics software
- Vehicle emissions testing target database (12 months of updates included)
- Guideline 6
- EOBD diagnostics (read and delete error memory incl. data lists) mode 1-9
- AÜK Plus pre-installed
Version with particle counter includes:
- WPA diesel particle counter incl. measuring probe hose (length 2.5 m)
Included on all emissions testing stations
- Device commissioning
- Training
- Freight
Datasheets(X)
Emissions testing for diesel vehicles in accordance with Guideline 6.
Exhaust device type | Diesel |
Nominal voltage | 230 V/AC |
Length | 665 mm |
Width | 700 mm |
Height | 1015 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!