Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Emissions test system Emissions petrol basic

Emissions test system, petrol basic
ANLYSR-EMISSION-PETROL-BASIC-GREY
WOW

Art.-no. W030200017
EAN 4052712038013
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Facilitates rotation speed measurement via harmonics and other parameters

Intuitive and powerful emissions software


  • Automated, clearly arranged test sequence in accordance with current guidelines for O-Kat (DOC), U-Kat (open-loop catalytic converter), G-Kat (TWC) and G-Kat (TWC) OBD tests

  • Exhaust gas diagnostics for petrol and alternative fuels incl. COcorr display for emissions testing on motorcycles without exhaust adaptation

  • Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update (can be updated online)

  • EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays

  • Engine speed and temperature measurement via EOBD Snooper+ diagnostics tool (Bluetooth connection) or via sensor and/or probe

  • AU Plus emissions test interface for automated data transfer

  • ASA (German association for Vehicle Service Equipment) interface (optional upgrade)

  • Werbas interface (optional upgrade)


Effective, easy-to-use hardware


  • Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake

  • Wireless, mobile 4-gas infrared emissions tester WGA 3 (PTB/DEKRA approved) with display incl. 8 m high-quality Viton hose and reinforced exhaust gas measuring probe

  • Wireless EOBD Snooper+ diagnostics tool

  • Wireless engine speed and temperature recording module DTB box.

  • Engine speed recording via:

Battery harmonics


Trigger clamp (optional)


TD/TN squarewave signals, terminal 1 (optional)


Temperature probe


  • High-quality industrial desktop PC with Windows 7 Professional operating system, automatic data backup. Network and Wi-Fi-capable (optional USB Stick)

  • Clearly arranged, easy-to-read 19 inch screen

  • Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus emissions test and customer database)

  • USB/Bluetooth wireless adapter (incl. extension cable USB/Bluetooth adapter)

  • Ring binder for archiving service records

  • AU Plus/SP Plus software pre-installed


Scope of delivery:


  • Premium workshop trolley, grey

  • 4-gas infrared emissions tester, WGA 3

  • EOBD Snooper+ diagnostics tool

  • DTB box

  • Industrial desktop PC

  • TFT flat screen (19 inches)

  • Laser printer

  • USB laser mouse

  • USB incl. extension cable/Bluetooth wireless adapter

  • One year of emissions testing target data updates

  • Ring binder

  • Initial calibration incl. call-out charge, device commissioning, device starter instructions

  • Shipping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For emissions testing on passenger cars and motorcycles with petrol engine

Exhaust device type

Petrol

Nominal voltage

230 V

Length

665 mm

Width

700 mm

Height

1015 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER

WOW
x 1 pcs
Emission target data

SWARE-SUBS-EMISSION-TARGETDATA-DE

WOW
x 1 pcs
Emission analyser, accessories

AY-GASEXTRACTPIP-ANLYSR-PETROL-VITON-8M

WOW
x 1 pcs
Emission analyser, accessories

AY-EXHAUST-TUBE-MOTORBIKE-ANLYSR-STARK

WOW
x 1 pcs
Emission analyser, accessories

AY-INDUCTIVE-TRIGGER-CLAMP-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-POWER-SUPPLY-CIG-LIGHTER-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-ADAPTOR-DRIVE-SIGNAL-TN-TD-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-ADAPTERCABLE-ANLYSR-WGA3-DISPEED

WOW
x 1 pcs
Vehicle/comm. vehicle computer accessories

AY-FRITZWLAN-COMPU-USB-STICK-1.1

WOW
x 1 pcs
Protective cover for diagnostics trolley

PROTCOV-F.DIAGTRLY-77X65X115CM

WOW
x 1 pcs
Emission testing instruments petrol

ANLYSR-ADAPTIONKIT-EMISSION-MOTORBIKE

WOW
x 1 pcs
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER-PLUS

WOW
x 1 pcs
Emission analyser, accessories

AY-TWOSTROKEFILTER-ANLYSR-BIKE-EMISSION

WOW
x 1 pcs
Emission analyser, accessories

AY-COLUMN-ANLYSR-TWOSTROKEFILTER

WOW
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information