Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Emissions test system Emissions, diesel premium

Emissions testing system diesel premium
ANLYSR-DISL-PREMIUM-WDA3-GREY
WOW

Art.-no. 0900965072
EAN 4050382041807

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Permits speed measurement via harmonics, and other parameters, plus knock sensor and microphone

Intuitive and powerful emissions software


  • Automated, clearly arranged test sequence in accordance with current guidelines for diesel, diesel OBD

  • Emissions diagnostics for diesel

  • Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update - can be updated online

  • EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays

  • Rotation speed and temperature measurement via EOBD Scan Tool Snooper+ (Bluetooth connection) or via sensor and/or probe

  • Emissions test (AU Plus) interface for automated data transfer

  • ASA (German association for Vehicle Service Equipment) interface (optional upgrade)

  • Werbas interface (optional upgrade)


Effective, easy-to-use hardware


  • Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake

  • Wireless and mobile diesel emissions tester WDA 3 (approved by DEKRA and the German metrology institute Physikalisch-Technische Bundesanstalt (PTB)). Mobile thanks to latest Bluetooth radio technology, therefore ideal for commercial vehicles and buses

Incl. 1 m emissions probe for passenger cars and commercial vehicles


Incl. holder and charging station on the workshop trolley


  • Wireless EOBD-ScanTool Snooper+

  • Wireless rotation speed and temperature recording module DTB box.

  • Speed recording via:

Battery harmonics


Trigger clamp (optional)


TD/TN squarewave signals, terminal 1 (optional)


Temperature probe


  • External speed measurement with combination sensor via vibration and structure-borne noise measurement incl. direct adaptation cable and holder

  • High-quality industrial desktop PC with Windows 7 Professional operating system, automatic data backup. Network and Wi-Fi capable (optional USB stick)

  • Clearly arranged, easy-to-read 19 inch screen

  • Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus emissions test and customer database)

  • USB/Bluetooth wireless adapter (incl. extension cable USB/Bluetooth adapter)

  • Ring binder for archiving service records

  • AU Plus emissions test/German vehicle safety test (SP Plus) pre-installed

  • Maintenance set including fine and coarse filter, test gas with pressure reducer


Scope of delivery:


  • Premium workshop trolley, grey

  • Diesel emissions tester, WDA

  • EOBD-Scan Tool Snooper+

  • DTB box

  • Combination sensor for speed measurement via vibration and structure-borne noise measurement

  • Industrial desktop PC

  • TFT flat screen (19 inches)

  • Laser printer

  • USB laser mouse

  • USB incl. extension lever/Bluetooth wireless adapter

  • One year of emissions testing target data updates

  • Ring binder

  • Initial calibration, incl. call-out charge, device commissioning, device starter instructions

  • Maintenance set

  • Shipping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For emissions testing on passenger cars, commercial vehicles, motorcycles and buses with diesel engines

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER

WOW
x 1 pcs
Emission target data

SWARE-SUBS-EMISSION-TARGETDATA-DE

WOW
x 1 pcs
Emission analyser, accessories

AY-GASEXTRACTPIP-ANLYSR-PETROL-VITON-8M

WOW
x 1 pcs
Emission analyser, accessories

AY-EXHAUST-TUBE-MOTORBIKE-ANLYSR-STARK

WOW
x 1 pcs
Emission analyser, accessories

AY-INDUCTIVE-TRIGGER-CLAMP-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-POWER-SUPPLY-CIG-LIGHTER-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-ADAPTOR-DRIVE-SIGNAL-TN-TD-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-STOCK-SAMPLE-PROBE-ANLYSR-WDA3

WOW
x 1 pcs
Emission analyser, accessories

AY-KIT-TRUCK-PIPE-ANLYSR-WDA3

WOW
x 1 pcs
Vehicle/comm. vehicle computer accessories

AY-FRITZWLAN-COMPU-USB-STICK-1.1

WOW
x 1 pcs
Protective cover for diagnostics trolley

PROTCOV-F.DIAGTRLY-77X65X115CM

WOW
x 1 pcs
Emission testing instruments petrol

ANLYSR-ADAPTIONKIT-EMISSION-MOTORBIKE

WOW
x 1 pcs
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER-PLUS

WOW
x 1 pcs
Emission analyser, accessories

AY-TWOSTROKEFILTER-ANLYSR-BIKE-EMISSION

WOW
x 1 pcs
Emission analyser, accessories

AY-COLUMN-ANLYSR-TWOSTROKEFILTER

WOW
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information