Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Emissions test system Emissions diesel basic

Emissions test system diesel basic
ANLYSR-DISL-BASIC-WDA3-GREY
WOW

Art.-no. 0900965063
EAN 4049557668390

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Emissions tester for diesel engines. Facilitates rotation speed measurement via harmonics and other parameters

Intuitive and powerful emissions software


  • Fast emissions test thanks to clear, automated test procedure in line with the latest guidelines for diesel, diesel OBD

  • Emissions diagnostics for diesel

  • Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update - can be updated online

  • EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays

  • Rotation speed and temperature measurement via EOBD Scan Tool Snooper+ (Bluetooth connection) or via sensor and/or probe

  • AU Plus interface for automated data transfer

  • ASA/Werbas interface (optional upgrade)

  • Automatic maintenance prompt 14 days before due date


Effective, easy-to-use hardware


  • Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake and front doors (lockable)

  • Wireless and mobile diesel emissions tester WDA 3 (PTB/DEKRA approved). Mobile, Bluetooth wireless technology, incl. exhaust probe (1 m), incl. bracket and charging station on workshop trolley

  • Wireless EOBD-ScanTool Snooper+

  • Wireless rotation speed and temperature recording module DTB-Box 2. Measurement via battery harmonics, trigger clamp (optional), TD/TN squarewave signals, terminal 1 (optional) and temperature probe

  • High-quality industrial desktop PC with Windows 10 PRO operating system, automatic data backup. Network and Wi-Fi capable (optional USB stick), 24 inch full HD TFT monitor, high-quality laser printer

  • Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus and customer database)

  • USB Bluetooth wireless adapter (incl. extension cable)

  • Ring binder for archiving service records

  • AU Plus/SP Plus pre-installed


Scope of delivery:


  • Premium workshop trolley, grey

  • Diesel emissions tester, WDA 3

  • EOBD-Scan Tool Snooper+

  • DTB-Box 2

  • Industrial desktop PC

  • Full HD TFT monitor 24 inch

  • Laser printer

  • USB laser mouse

  • USB Bluetooth wireless adapter incl. extension cable

  • 1 year of emissions testing target data updates

  • Ring binder

  • Initial calibration, incl. call-out charge, device commissioning, device starter instructions

  • Shipping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Emissions test on passenger cars, commercial vehicles and buses with diesel engines

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER

WOW
x 1 pcs
Emission target data

SWARE-SUBS-EMISSION-TARGETDATA-DE

WOW
x 1 pcs
Emission analyser, accessories

AY-POWERSUPPLY-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-ADAPTERCABLE-ANLYSR-DTB-DISPEED

WOW
x 1 pcs
Emission analyser, accessories

AY-POWER-SUPPLY-CIG-LIGHTER-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-ADAPTOR-DRIVE-SIGNAL-TN-TD-ANLYSR-DTB

WOW
x 1 pcs
Emission analyser, accessories

AY-STOCK-SAMPLE-PROBE-ANLYSR-WDA3

WOW
x 1 pcs
Emission analyser, accessories

AY-KIT-TRUCK-PIPE-ANLYSR-WDA3

WOW
x 1 pcs
Vehicle/comm. vehicle computer accessories

AY-FRITZWLAN-COMPU-USB-STICK-1.1

WOW
x 1 pcs
Protective cover for diagnostics trolley

PROTCOV-F.DIAGTRLY-77X65X115CM

WOW
x 1 pcs
Diagnostic software, vehicle

SWARE-UPGRADE-DIAGNOSTIC-SNOOPER-PLUS

WOW
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information