Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Emergency station for eyes

Eye-emergency station in wall box
EYEWASH-WALLSTA-2BOTTLES

Art.-no. 0899511920

EAN 4045727966204

-,--
price per selected packing unit
| Individual prices for customers after login
Emergency station for eyes

Art.-no. 0899511920

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In a dust-proof wall-mounted box

Scope of delivery:


  • Eye rinse solution, 500 ml

  • Neutralising eye rinse solution, 200 ml

  • Mirror and emergency plan for eyes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stationary use at work stations that present dangers to the eyes as a result of acids, alkalis or contaminants, such as dust, dirt and chippings.

Contents

700 ml

Chemical basis

Sodium chlorite

Shelf life from production

36 Month

Product weight (per item)

1078.000 g

Spare parts for this product:
Eye rinse solution

EYEWASH-500ML

Handy bottle with sterile sodium chloride solution (0.9%)
Neutralising eye rinse solution

EYEWASH-NEUTRALISING-200ML

Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information