Emergency link
Emergency link steel zinc plated
EMERGLINK-F.CHN-(ZN)-D5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length of link (internal) (l1) | 23 mm |
Width of link (internal) (b1) | 11 mm |
Thickness (d1) | 5.0 mm |
Product weight (per item) | 14.710 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt