Embossing hammer Faces with different degrees of convexity
Beating hammer
PANBETHAM-BDYWRK-BALLDRIVER-L335MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length of head | 155 mm |
Face diameter (hammer) (Ø) | 21 mm |
Face diameter 2 (hammer) (Ø2) | 25 mm |
Hammer weight | 460 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 310 mm |