Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Elevator tripod made from aluminium

Elevator tripod 5/8 inch
TRIPOD-LT-ALU-(L95-269CM)

Art.-no. 0714649303
EAN 4045989801220
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
High-quality aluminium elevator tripod for indoor and outdoor use

Very lightweight and extremely robust


  • High-quality anodised aluminium for a long service life with a very low weight

  • High-quality, fibreglass-reinforced polyamide plastic parts make it extremely robust even in low temperatures


Fast and precise


  • Convenient adjustment of the working height with millimetre precision using the high-quality crank

  • Simple alignment using the horizontal spirit level

  • With integrated extension tube to extend the application height


Excellent stability


  • Ground spikes with locking pins provide a firm footing and prevent slipping, even on damp and uneven surfaces

  • For use on smooth surfaces, protective caps are available to cover the ground spikes and prevent scratching or slipping on delicate floors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The aluminium elevator tripod is versatile for both indoor and outdoor applications. Its robust design and precise adjustment make it particularly suitable for surveying work on construction sites, landscaping and gardening and wherever a precise, easy-to-use tripod can be used.

Min./max. length

95-269 cm

Connection thread

5/8 inch

Elevator tripod made from aluminium including:
1 x
Extension For elevator tripods

EXTTUB-F.ELEVATTRIPOD

Description:
For elevator tripod
Quantity: 1 x