Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electronics snipe nose pliers

Electronics snipe nose pliers
SNPNOSEPLRS-ELECTRONIC-L120MM

Art.-no. 071407 31
EAN 4011231709200
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
  • Standard: DIN ISO 9655

  • Handle: Soft comfort-grip handle shells

  • Joint: Grip surfaces ground smooth

  • Joint: Box joint, opening spring

  • Head: Polished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Precision pliers for the finest installation work – gripping, holding, bending.

Length (L)

120 mm

Jaws length (L3)

22.5 mm

Jaws thickness (T1)

9.8 mm

Jaw-tips width (W4)

1.5 mm

Jaws width (W3)

6.3 mm

Jaw-tips thickness (T2)

1.8 mm

Material

Steel

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information