Electronic switch
Electronic switch
SWTCH-EL-WIRELESS
Art.-no. 0976700100
EAN 4049557189642
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Transmission range up to 50 m
Wireless switch suitable for controlling multiple wireless receivers. Please read the instructions in the operating manual.
Datasheets(X)
![]() | |
Type of assembly | For embedding |
Installation diameter | 35 mm |
Installation depth | 12 mm |