Electronic solder no. 1
Electronic solder no. 1
SLDR-NO1-ZN60/PB40-1KG-D1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flux residues may have a corrosive action
- Active soft-soldering wire containing halogen
Sn99.3Cu0.7 in accordance with DIN EN ISO 9453. Flux compliant with DIN EN ISO 9454
Datasheets(X)
Wire diameter | 1.5 mm |
Weight of content | 1 kg |
Material designation | S-Sn60Pb40 |
EN standard | 29454-1 |
ISO | 9453 |
Min./max. processing temperature | 240 to 260 °C |
Min. processing temperature | 240 °C |
Max. processing temperature | 260 °C |
Min. melting temperature | 183 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!