Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electronic solder no. 1

Electronic solder no. 1
SLDR-NO1-ZN60/PB40-1KG-D1

Art.-no. 0987112
EAN 4011231918510
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
Low soldering temperature due to fast-flowing solder
  • Flux residues may have a corrosive action

  • Active soft-soldering wire containing halogen

S-Sn60Pb40 in accordance with DIN EN ISO 9453. Flux in accordance with DIN EN 29454-1/1.1.2.B

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Wire diameter

1 mm

Weight of content

1 kg

Material designation

S-Sn60Pb40

EN standard

29454-1

ISO

9453

Min./max. processing temperature

240 to 260 °C

Min. processing temperature

240 °C

Max. processing temperature

260 °C

Min. melting temperature

183 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information