Electronic solder no. 1
Electronic solder no. 1
SLDR-NO1-ZN60/PB40-1KG-D1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flux residues may have a corrosive action
- Active soft-soldering wire containing halogen
S-Sn60Pb40 in accordance with DIN EN ISO 9453. Flux in accordance with DIN EN 29454-1/1.1.2.B
Datasheets(X)
Wire diameter | 1 mm |
Weight of content | 1 kg |
Material designation | S-Sn60Pb40 |
EN standard | 29454-1 |
ISO | 9453 |
Min./max. processing temperature | 240 to 260 °C |
Min. processing temperature | 240 °C |
Max. processing temperature | 260 °C |
Min. melting temperature | 183 °C |