Electronic round-nose pliers
Electronics round-nose pliers
RDPLRS-ELECTRONIC-L120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard: DIN ISO 9655
Handle: Soft comfort-grip handle shells
Jaws: Gripping surfaces ground smooth
Joint: Box joint, opening spring
Head: Polished
Datasheets(X)
Precision pliers for extremely fine assembly work – gripping, holding, bending.
![]() | |
Length (L) | 120 mm |
Jaws length (L3) | 22.5 mm |
Jaws width (W3) | 9.8 mm |
Jaw-tips thickness (T2) | 2 mm |
Material | Steel |
ISO | 9655 |
