Electronic parking disc
Electronic parking disc
PARKDISK-EL
Art.-no. 9501022744
EAN 5711157014110
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The parking time is set fully automatically via an integrated motion detector when the vehicle has been stationary for approx. 20 seconds
- Automatic setting of the parking time when the vehicle is stationary
- Arrival time is rounded up to the nearest half hour, in accordance with legal requirements
- Approval by the German Federal Motor Transport Authority (ECE approval no. 10 R - 047203)
- Delivery: incl. CR2450 button cell, adhesive pads
Product information
Datasheets(X)
Material | Plastics - Polyamide PA |
Colour | Blue |
Length | 10 cm |
Width | 7.8 cm |