Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Eneo A electronic multiple lock With two automatic latches, self-locking

Electromechanical multiple lock ENEO A
MULTILOK-ENEO-2AMF-SIV-65-92-10-20

Art.-no. 0688528092
EAN 4052712751660

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Door locks itself as the bolts automatically move from the two automatic latches into the locking points
  • Unlocks from the outside using access systems: via profile cylinder or finger scan

  • Unlocks from the inside using door handle, manual switch or intercom

  • Door can still be opened manually via the cylinder in case of emergency

  • Quick unlocking

  • Plug and play installation
Notice

If the lock is additionally locked via the profile cylinder, it is not possible to unlock it using the door handle, finger scan or manual switch.


The multi-point lock cannot be used in conjunction with an electric door opener.


Delivered without striker plate, locking points or 24 V power supply unit.


Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.


Delivery time approx. 15 working days after receipt of order.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for DIN R or DIN L by simply rotating the latch.

Suitable for

Wooden house doors

Suitable for rebate clearance

4 mm

Face plate width

20 mm

DIN direction

DIN R/L

Backset

65 mm

Distance (from handle to lock)

92 mm

Door-lock hub

10 mm

Door handle height

1020 mm

Colour

Silver matt

Surface

Anodised

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Latch lock bolt throw

Double-turn 20mm

Lock type

Profile cylinder

Material

Steel

Material of catch bolt

Die-cast zinc

Material of bar

Steel

Face plate length

2200 mm

Face plate thickness

3 mm

Upper face plate can be shortened by

300 mm

Lock case height

213 mm

Lock-case width

80 mm

Lock-case thickness

16 mm

Lock housing length of adjacent locks

130 mm

Lock housing width of adjacent ladders

50 mm

Lock housing thickness of adjacent locks

16 mm

Resistance class

RC 2 suitable (system check required)

Standards

EN 14351-1, EN 1627, EN 1628, EN 1629, EN 1630, DIN 18251-3

Approval

QM 343:2009

EC declaration of conformity (CE)

CE label possible with system check

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable access point For Eneo A and CC multiple locks

AY-ENEO-MULTILOK-CBLJUNC-PLG-180G

Plug-in, 180° opening angle
x 1 pcs
Covering

AY-ENEO-MULTILOK-COVER PLAT-CBLJUNC-FRAM

For plug-in cable transition
x 1 pcs
Angle bracket For plug-in cable transitions

AY-ENEO-MULTILOK-BRAKET

The holding bracket prevents the cable transition from being trapped
x 1 pcs
Connection cable for plug-in cable transition

AY-ENEO-MULTILOK-CONNECTION-CABLE-3M

Connects the cable transition on the door to a lock motor and access system
x 1 pcs
Mains unit 24 V

AY-ENEO-MULTILOK-POWSUPPLYUNT-24V

For electromechanical multiple locks ENEO A and C/CC
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Finger scanner unit

AY-ENEO-MULTILOK-C-CC-FINGERSCAN-KIT

Your finger is the key
x 1 pcs
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space

AY-AUTFABOPCS-DRLOK-POT-AD-SILV-4-9

For self-locking multi-locks, with 4-mm or 12-mm rebate space
x 2 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK-R-SILV-4-9-10-ACHSE

Holds the latch and bar
x 1 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK-L-SILV-4-9-10-ACHSE

Holds the latch and bar
x 1 pcs
Locking strip for multiple locks With two automatic latches

AY-LOKRAIL-DRLOK-2AMF-SC-PS-SIL-R-U29-13

Less time spent on milling for easy installation
Locking strip for multiple locks With two automatic latches

AY-LOKRAIL-DRLOK-2AMF-SC-PS-SIL-L-U29-13

Less time spent on milling for easy installation
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information