Electro-hydraulic column lift system with two lifting units
Column lift system BLITZ HYDROLIFT S3 2-7.5
COLMNLFT-HYDROLIFT-S3-2-7,5
Art.-no. 9501023320
EAN 4068362213328
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- IEEE standard wireless communication - no tripping hazards
- Double load protection: hydraulic and mechanical
- Intuitive operation with symbols and LED feedback
- Quick-charge battery pack: one cycle after just an hour of charging
- Low-friction rollers and forklift adapter for easy relocating
- VARIO fork covers wheel sizes from 570 to 1,300 mm (incl. super single)
- Synchronous running on all columns - also with uneven load distribution
- No master column - all functions available on every unit
- Robust design with protected lift cylinder (Hydro-Protect)
- Series production in ISO-certified factories for maximum quality
- Emergency stop button on every column
Datasheets(X)
Compensation equipment | Electronic |
Suitable for wet rooms | No |
Passing width | 3000 mm |
Type of vehicle | Commercial vehicle, bus and construction vehicle |
Lift height | 1753 mm |
Load capacity | 7500 kg |
Colour | Grey |
Fork length | 700 mm |
Nominal voltage | 400 V |
Number of control units | 2 PCS |