Electro-hydraulic column lift system with two lifting units
Column lift system BLITZ HYDROLIFT S3 2-6.2
COLMNLFT-HYDROLIFT-S3-2-6,2
Art.-no. 9501023276
EAN 4068362207457
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Intuitive control with clear operating elements
- Expandable to up to 8 lifting units
- Synchronous running even with uneven load distribution
- High degree of safety thanks to double load securing
- Forklift adapter for quick movement
- Low-friction rollers for easy alignment
- FS profile reliably protects the wheel hub
- Practical 10 m long mains cable
- All functions available at every column
- Emergency stop button on each lifting unit
- Made in Germany for quality with ISO-certified production
Datasheets(X)
Setup width | 1107 mm |
Compensation equipment | Electronic |
Suitable for wet rooms | No |
Type of vehicle | Commercial vehicle, bus and construction vehicle |
Lift height | 1753 mm |
Load capacity | 12400 kg |
Colour | Grey |
Fork length | 700 mm |
Nominal voltage | 400 V |
Number of control units | 2 PCS |