Electro-hydraulic column lift system with two lifting units
Column lift system BLITZ HYDROLIFT S2 2-8.2
COLMNLFT-HYDROLIFT-S2-2-8,2
Art.-no. 9501023189
EAN 4068362206948
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless communication between lifting units (IEEE 802.15.4 standard)
- Intuitive control with LED feedback and symbols
- Maximum safety with double load protection (hydraulic + mechanical)
- Synchronisation control for even lifting with uneven load distribution
- VARIO fork covers wheel sizes from R10 to R22.5 incl. Super Single
- Operates on rechargeable batteries with quick charge function - can even charge during use
- Easy Drive with low-friction rollers and locking brake
- Can be expanded in modules up to 8 lifting units
- High quality thanks to series production in ISO-certified factories
- Emergency stop on every unit for maximum safety
Datasheets(X)
Setup width | 1156 mm |
Compensation equipment | Electronic |
Suitable for wet rooms | No |
Type of vehicle | Commercial vehicle, bus and construction vehicle |
Lift height | 1753 mm |
Load capacity | 16400 kg |
Colour | Grey |
Fork length | 700 mm |
Nominal voltage | 400 V |
Number of control units | 2 PCS |