Electrician’s belt pouch without metal parts
Belt bag, electrician
BLBG-ELECTRICIAN-WO.METPRT-250X110X290MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Four leather outer pockets for screwdrivers, knives and pliers
- Rubber bands on the inside and outside for tools
- Nylon band with clip closure for adhesive tapes
- Made from high quality polyester (1680 denier) and velour leather trim on the contact surfaces
The tools shown are not included.
Datasheets(X)
Particularly suitable for electrical work, as well as for construction, installation, repairs, etc.
Length x width x height (L x B x H) | 250 x 110 x 290 mm |
For belt width | 70 mm |
Material | Polyester/leather |
Colour | Black |
Product weight (per item) | 290 g |
Max. load capacity | 3 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!