Electrician's slitting chisel
Electrician's slotted chisel
HNDCHIS-SL-EL-HDS
Art.-no. 071463 34
EAN 4011231720069
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chrome vanadium air hardening steel
Hardened safety impact head
Prevents impact head from developing bulges or splintering.
Completely hardened shaft
Particularly tough and wear resistant as a result.
Regrindable blade
Oil-resistant PVC handle
Prevents hand injuries due to slippage when striking.
Rebound impacts
Absorbed by the handle and not transferred to the hand.
Octagonal handle
Prevents tools rolling away, e.g. on scaffolding.
Datasheets(X)
Length | 250 mm |
Cutting edge width (S) | 32 mm |
Striking-surface length x width1 | 23 x 13 mm |