Electrician's scissors with wire-stripper notch
Electrician's scissors hgs w notch 2C+fbrglss hndl
ELSHRS-SST-W.NOTCH-2C-L140MM
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal shears for cutting power cables, control panel cables, rubber-sheathed cables, wires etc.
- Sharp, durable blades due to high-quality stainless steel
- Clean and safe cutting due to fine, serrated blades
- Secure and comfortable grip due to the ergonomic 2-component handle made of reinforced nylon and rubber
- For stripping and cutting cables up to 70 mm² with the stripping notch in the blade
Product information
Datasheets(X)
Length | 140 mm |
Design | With notch |
Material | Steel, stainless |
Material of handle | 2-component plastic |
Product weight (per item) | 80.000 g |