Electrical orbital sander ESS 100-MULTI With three replaceable pads for perfect finishing in any position
Electric orbital sander ESS 100-MULTI
ORBSNDR-EL-(ESS-100-MULTI)-PLG/F
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handle areas completely covered with soft grip surface
For good grip in any working position
Powerful 180 watt motor
Good removal rate under load
Translucent microfilter dust box
For mobile dust extraction
Threaded screw-on lid
Dust removal without any spills
Connection for dust extraction
Option to connect a vacuum cleaner
Consumables assortment
The correct sandpaper combination for any job
Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval.
Datasheets(X)
Sanding of wood, gypsum, plastic, non-ferrous base metal, sheet steel, in joinery, edge grinding, renovation, paint removal etc.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 180 W |
Power output | 180 W |
Min./max. idle speed | 0-12000 1/min |
Min./max. idle orbital rate | 0-24000 1/min |
Min./max. orbital rate under load | 0-12000 1/min |
Oscillating diameter | 1.6 mm |
Length x width | 296 x 101 mm |
Weight of machine | 1.2 kg |
Cable length | 4 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!