Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electrical insulating tape set

Electrical insulating tape, 10 pieces
INSUTPE-EL-SORT-(SORTED-BY-COLOR)

Art.-no. 0985100

EAN 4011231916929

-,--
price per selected packing unit
| Individual prices for customers after login
Electrical insulating tape set

Art.-no. 0985100

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contains all relevant colours for safe insulation and labelling during electrical installation.

VDE-tested in line with DIN EN 60454-3-1 Type 5


  • Safe thanks to tested properties

  • Up to 40 kV dielectric strength

  • Flame-retardant


Safe and easy to use


  • Tear-proof and resistant to ageing

  • High degree of flexibility and adhesive strength


Lasting material properties even with changing temperatures



Highly resistant to diluted acids and alkalis

Notice

Protect tape from exposure to direct sunlight.


The surfaces must be solid, clean, dry and free from grease and oil. The tape must be tensioned in order to ensure optimal binding and to enable it to be wrapped in at least two layers with a 50 % overlap. Less tension should be applied to the final layer to prevent the layers effectively from becoming one.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating, marking electrical cables, fastening cable harnesses, manufacturing cable harnesses, protecting low- and medium- to high-voltage cable splices etc. Conforms to European Directive 2011/65/EC (RoHS 2) and Delegated Directive (EU) 2015/863 of the Commission (RoHS 3), as well as EU Directive 200/53 (free from lead, chromium(VI), mercury and cadmium).

Number of pieces in assortment/set

10 PCS

Min./max. temperature resistance

0 to 90 °C

Shelf life from production

24 Month

Approval mark

VDE

Electrical insulating tape set including:
2 x
Electrical insulating tape

INSUTPE-EL-BLACK-15MMX10M

Description:
Black
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 2 x
2 x
Electrical insulating tape

INSUTPE-EL-WHITE-15MMX10M

Description:
White
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 2 x
1 x
Electrical insulating tape

INSUTPE-EL-RED-15MMX10M

Description:
Red
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-BROWN-15MMX10M

Description:
Brown
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-BLUE-15MMX10M

Description:
Blue
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-YELLOW-15MMX10M

Description:
Yellow
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-(YELLOW-GREEN)-15MMX10M

Description:
Yellow-green
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-GREY-15MMX10M

Description:
Grey
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information