Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electrical insulating tape

INSUTPE-EL-GREY-15MMX10M

Art.-no. 09851091

EAN 4011231917032

-,--
price per selected packing unit
| Individual prices for customers after login
Electrical insulating tape

Art.-no. 09851091

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For insulating, repairing and labelling electrical cables and securing cable harnesses etc.

VDE-tested in accordance with DIN EN 60454-3-1 Type 5


  • Safe thanks to tested properties

  • Up to 40 kV/mm dielectric strength

  • Flame-retardant


Safe and easy to use


  • Tear-proof and resistant to ageing

  • High degree of flexibility and adhesive strength

  • Excellent moulding to different shapes

  • High level of dielectric strength and mechanical protection


Long-lasting material properties even at changing and low temperatures.



Largely resistant to diluted acids and bases.

Proof of Performance

Complies with


  • Standard BS3924

  • European Directive 2011/65/EC (RoHS 2)

  • Commission Delegated Regulation (EU) 2015/863 (RoHS 3)

  • EU Directive 2000/53 (free from lead, chromium VI, mercury and cadmium)
Notice

Protect the tape from exposure to direct sunlight and solvent vapours.

Application area

Complies with


  • Standard BS3924

  • European Directive 2011/65/EC (RoHS 2)

  • Commission Delegated Regulation (EU) 2015/863 (RoHS 3)

  • EU Directive 2000/53 (free from lead, chromium VI, mercury and cadmium)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating and bundling cables, wires, connections and fasteners, wrapping cables, securing cable harnesses, manufacturing cable harnesses, protecting low- and medium-voltage cable splices etc. Also ideal for marking electrical cables and for repairing damaged insulation or cable sheaths.

Instructions

The surfaces must be solid, clean, dry and free from grease and oil. The tape must be tensioned in such a way that it guarantees optimal binding and wrapping by at least two layers overlapping halfway. Less tension should be applied to the final layer to prevent the layers effectively from becoming one.

Chemical basis

Natural rubber

Colour

Grey

Width

15 mm

Length

10 m

Thickness

150 µm

Min./max. processing temperature

-10 to 30 °C

Min./max. temperature resistance

0 to 90 °C

Dielectric strength / conditions

40 kV/mm / in accordance with IEC 60454‐2

Breaking elongation/conditions

170 / in accordance with IEC 60454‐2

Tensile strength / conditions

30 N/cm² / in accordance with IEC 60454‐2

Flammability

Self-extinguishing in accordance with IEC 60454‐2

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container

Resistance against

Abrasion, Humidity, Corrosion

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Electrical insulating tape set

INSUTPE-EL-SORT-(SORTED-BY-COLOR)

Contains all relevant colours for safe insulation and labelling during electrical installation.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information