Electrical cable winder
Automatic cable reel
CBLREEL-AUTM-(H07RN-F3G1,5)-12M
Art.-no. 077412
EAN 4011231773188
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Swivelling wall bracket with locking mechanism can be removed at any time without tools
- Rugged plastic housing
- Low pull-out forces
- Drum mounted on ball bearings on both sides
- Thermal circuit breaker prevents overloading
Innovative safety lock for increased safety at the workplaceNo uncontrolled rolling up of the cable!
Swivelling wall bracket with locking mechanismCable winder can be removed at any time without tools!
Datasheets(X)
Suitable for wall and ceiling mounting
Cable length (rolled up) | 12 m |
Cable type | H07RN-F3G1.5 mm² |
IP protection class | IP 44 |
Nominal voltage | 250 V/AC |
Power (with cable rolled up) | 1380 W |
Power (with cable unrolled) | 2300 W |
Min./max. temperature conditions | 0 to 50 °C |
Length x width x height | 350 x 170 x 315 mm |
Plug type | F |