Electrical brake bleeder For all cars and trucks (couplings) and all motorcycles
Electrical brake bleeder, 5 litres
BRKBLEDR-EL-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Working pressure 2 bar (not adjustable)
Works from original canister up to 5 litres
No time-consuming decanting and no danger of brake fluid foaming or absorbing water.
Switches off when canister is empty to prevent air from being drawn in
No time-consuming bleeding of device when changing container.
Depressurised uncoupling from vehicle
Simply removal of filling hose without spraying brake fluid.
High-quality epoxy coating
Especially resistant to brake fluid
Scope of delivery:
- Device with canister mount and 3 rubber cones
- Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)
Use only mineral oil-free brake fluids
Ideal for tyre services, filling stations, motorcycle workshops and as a second device for an alternative brake fluid.
Max. contents | 5 l |
Length of feed hose | 350 cm |
ABS-compliant | Yes |
Length | 300 mm |
Width | 200 mm |
Cable length | 450 cm |
Height | 300 mm |
Nominal voltage | 230 V/AC |
Weight | 6 kg |
Datasheets (0)
Certificates/
Documents
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt