Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electrical brake bleeder

Electrical brake bleeder ABSG
BRKBLEDR-EL-SUCTION

Art.-no. 071455624

EAN 4045727560419

-,--
price per selected packing unit
| Individual prices for customers after login
Electrical brake bleeder

Art.-no. 071455624

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially sturdy, high-quality device. For bleeding passenger car brakes and lorry clutches. Easy to use and easy to service. Suitable for electro-hydraulic brakes.

Pressure continuously adjustable from 0.4 to 4 bar


Suitable for all vehicles with ABS (specified operating pressures).



Works from the original canister up to 12 litres


No time-consuming decanting and no danger of moisture absorption.



Switches off when canister is empty to prevent air from being drawn in


No time-consuming bleeding of device necessary when changing container.



Additional low-pressure test


Simple and rapid brake system leak test and checking of brake pistons for smooth movement.



Mobile device with controls at working height


Fatigue-free, comfortable working.



High-quality epoxy coating


Especially resistant to brake fluid.



Scope of delivery:


  • Cart with adapter storage compartment

  • Universal cone for canister seal

  • Suction device for preliminary draining

  • Euro adapter art. no. 071455 301 (E 20 for many European passenger vehicles)
Notice

Use only mineral oil-free brake fluids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. contents

12 l

Min./max. operating pressure

0.4-4 bar

Length of feed hose

350 cm

ABS-compliant

Yes

Suitable for electro-hydraulic brakes

Yes

Length

340 mm

Width

290 mm

Cable length

450 cm

Height

980 mm

Nominal voltage

230 V/AC

Weight

12 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter case with 4 special adapters

ADAPTCASE-SPECADAPT-4PCS

The optimal adapter addition for independent workshops and tire services
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro adapter E 20 for brake bleeder

ADAPT-F.BRKBLEDR-THR-E20

x 1 pcs
Universal adapter U 90 K for brake bleeder

ADAPT-F.BRKBLEDR-UNI-U90K

x 1 pcs
Angled adapter E 20 W for brake bleeders

ANGLDADAPT-F.BRKBLEDR-E20W

x 1 pcs
Bayonet adapter BS 35 for brake bleeder

ADAPT-F.BRKBLEDR-(BS-35)

x 1 pcs
Bayonet adapter BS 37 for brake bleeder

ADAPT-F.BRKBLEDR-(BS-37)

x 1 pcs
Clutch adapter HST 007 for brake bleeder

ANGLDADAPT-F.BRKBLEDR-HST007

x 1 pcs
Collecting bottle for brake fluid

COLLBTL-F.BRAKEFLUID

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Filter for electrical brake bleeders

FILT-F.071455621

Pre-filter for suction device
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information