Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electrical brake bleeder

Electrical brake bleeder, 60 litres
BRKBLEDR-EL-60LTR

Art.-no. 071455622
EAN 4045727558935
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
For bleeding passenger car brakes and lorry clutches with brake fluid. Suitable for container sizes up to 60 litres and for electro-hydraulic brakes.

Pressure continuously adjustable from 0.4 to 3.5 bar


Suitable for all vehicles with ABS (specified operating pressures).



Works from the original barrel up to 60 litres


No time-consuming decanting and no danger of moisture absorption.



Switches off when barrel is empty to prevent air from being drawn in


No time-consuming bleeding of device necessary when changing container.



Additional low-pressure test


Simple and rapid brake system leak test and checking of brake pistons for smooth movement.



Mobile device with controls at working height


Fatigue-free, comfortable working



High-quality epoxy coating


Resistant to brake fluid



Scope of delivery:


  • Barrel device with adapter storage compartment

  • Barrel sealing cap with intake pipe

  • Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)

  • Chain sling for securing barrel
Notice

Use only mineral oil-free brake fluids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. contents

60 l

Min./max. operating pressure

0.4-3.5 bar

Length of feed hose

350 cm

ABS-compliant

Yes

Suitable for electro-hydraulic brakes

Yes

Length

64 cm

Width

51 cm

Cable length

480 cm

Height

98 cm

Nominal voltage

230 V/AC

Weight

22 kg

Thread type

Tapered external pipe thread, Whitworth

Thread type x nominal diameter in inches

R 2 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information