Electrical brake bleeder
Electrical brake bleeder, 60 litres
BRKBLEDR-EL-60LTR
Art.-no. 071455622
EAN 4045727558935
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pressure continuously adjustable from 0.4 to 3.5 bar
Suitable for all vehicles with ABS (specified operating pressures).
Works from the original barrel up to 60 litres
No time-consuming decanting and no danger of moisture absorption.
Switches off when barrel is empty to prevent air from being drawn in
No time-consuming bleeding of device necessary when changing container.
Additional low-pressure test
Simple and rapid brake system leak test and checking of brake pistons for smooth movement.
Mobile device with controls at working height
Fatigue-free, comfortable working
High-quality epoxy coating
Resistant to brake fluid
Scope of delivery:
- Barrel device with adapter storage compartment
- Barrel sealing cap with intake pipe
- Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)
- Chain sling for securing barrel
Use only mineral oil-free brake fluids
Datasheets(X)
Max. contents | 60 l |
Min./max. operating pressure | 0.4-3.5 bar |
Length of feed hose | 350 cm |
ABS-compliant | Yes |
Suitable for electro-hydraulic brakes | Yes |
Length | 64 cm |
Width | 51 cm |
Cable length | 480 cm |
Height | 98 cm |
Nominal voltage | 230 V/AC |
Weight | 22 kg |
Thread type | Tapered external pipe thread, Whitworth |
Thread type x nominal diameter in inches | R 2 in |