Electric strike, type RA
EL door opener type RA with arrest and release
DROPN-EL-RA-INTERLOCK-RELEASE
Art.-no. 0688505740
EAN 4045727807521
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- When the door opener is actuated briefly, the mechanism in the opener is released and remains released until the door is opened; one-time passage is possible
- The electric strike function can be switched off with the small release lever, meaning that the door is freely passable without contact from the electric strike
- Adjustable electric strike latch
- Symmetrical housing
Cannot be used on fire and smoke protection doors.
The supplied diode must be connected to direct current.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Type description | Type RA |
Suitable for | Wooden doors, Plastic doors, Metal doors |
Fire protection certified | No |
With unlocking mechanism | Yes |
With locking mechanism | Yes |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Surface | Zinc plated |
Min./max. nominal voltage | 6 / 12 V/AC/DC |
Min./max. nominal current | 0.65-1.53 A |
Electrical resistance | 6.5 Ohm |
Height | 76 mm |
Width | 28.7 mm |
Thickness | 20.5 mm |
| Power supply | Voltage | Current | Resistance |
| Operating current 6-12 V | 6 V AC | 0.65 A | 6.5 Ω |
| 6 V DC | 0.80 A | ||
| 12 V AC | 1.35 A | ||
| 12 V DC | 1.53 A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
