Electric sheet metal shears EB 13-2
TINSNIPS-EL-(EB13-2)
Art.-no. 07027130
EAN 4048539636426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The low curve radius and clear view of the templates significantly improve handling
- The high cutting speed saves a considerable amount of time compared to many alternative working methods
- Burr-free cutting prevents deformation of the cutting edge, ensuring high workpiece accuracy
- The power tool is extremely safe as there is no risk of cuts during use
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 300 W |
Power output | 180 W |
Idle stroke speed | 3900 rpm |
Cutting speed | 9 m/min |
Min. curve radius | 145 mm |
Max. cutting capacity in sheet metal | 1.3 mm |
Max. cutting capacity in stainless steel | 1 mm |
Max. cutting capacity in aluminium/copper sheet | 2 mm |
Length x width x height | 310 x 67 x 78 mm |
Weight of machine | 1.6 kg |
Cable length | 4 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units