Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electric reciprocating saw GFZ 16-35 AC

GFZ electric reciprocating saw, 16–35 AC
ELFOXTAILSAW-GFZ-(16-35)-AC

Art.-no. 0993702035
EAN 4056807470481
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
Universal for sawing wood, gypsum plasterboard, aerated concrete and plastic
  • Constant electronics with continuous speed pre-selection for constant sawing progress under load

  • Also ideal for immersion cuts

  • Two HCS saw blades for aerated concrete and wood/plastic enclosed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

1600 W

Sword length

350 mm

Stroke length

50 mm

Height

235 mm

Length

800 mm

Product weight (per item)

5.200 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tungsten carbide saw blade For electric reciprocating saw GFZ 16-35 AC

SSB-MET-HM-ELFOXTAILSAW-2PCS

x 1 pcs
Saw blade HCS For electric reciprocating saw GFZ 16-35 AC

SSB-MET-HCS-ELFOXTAILSAW-2PCS