Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electric power tool set

Electric power tool set 6 pcs
MACHINE-SET-ELECTRIC
MASTER

Art.-no. 0988044661
EAN 4099618562341

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

6 pieces, consisting of wall chaser MSF 40, diamond impact drill EDSB 160-E, industrial wet and dry vacuum cleaner ISS 40-M automatic, rotary hammer drill H 28-MLS POWER, drill and chisel hammer BMH 40-BL and hot air blower HLG 2000 COMPACT
Consisting of 6 wired tools for professional electricians:
  • Wall chaser MSF 40: Extremely powerful wall chaser with 1,900 W motor, includes two 125 mm diamond cutting discs

  • Diamond impact drill EDSB 160-E: Robust diamond impact drill with anti-vibration handle and powerful 1,500 watt motor

  • Industrial wet/dry vacuum cleaner ISS 40-M automatic: Universal safety vacuum suitable for construction sites, with M-certification and automatic filter cleaning

  • Rotary hammer drill H 28-MLS POWER: Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling

  • Hammer drill/chipping hammer BMH 40-BL: Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism

  • Hot air blower HLG 2000 COMPACT: Handy, lightweight device with 10-stage temperature regulation

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Electric power tool set including:
1 x
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

MASTER
Description: Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
Quantity: 1 x
1 x
Wall chaser MSF 40

WLCHSR-EL-MSF40

MASTER
Description: Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
Quantity: 1 x
1 x
Tapping and chipping hammer BMH 40-BL

HAMDRLCHPNGHAM-EL-(BMH40-BL)

MASTER
Description: Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
Quantity: 1 x
1 x
Hot air blower HLG 2000 COMPACT

HOTAIRBLW-EL-HLG2000COMPACT

MASTER
Description: Handy, lightweight device with 10-stage temperature regulation
Quantity: 1 x
1 x
Hammer drill H 28-MLS POWER

HAMDRL-EL-(H28-MLS POWER)

MASTER
Description: Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
Quantity: 1 x
1 x
Diamond impact drill EDSB 160-E

IMPDRL-EL-DIA-EDSB160-E

MASTER
Description: Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information