Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electric machine set sanitary 3 pcs

Electric machine set sanitary 3 pcs
MACHINE-SET-SANITARY
MASTER

Art.-no. 0988044663
EAN 4099618562358

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Electric machine set sanitary 3 pcs including:
1 x
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS30-L-AUTOMATIC)

MASTER
Description: Universal vacuum cleaner with L certification and automatic filter cleaning
Quantity: 1 x
1 x
EWS 19-125-EQAC POWER angle grinder

ANGLGRIND-EL-(EWS 19-125-EQAC POWER)

MASTER
Description: Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Quantity: 1 x
1 x
Hammer drill H 28-MLS POWER

HAMDRL-EL-(H28-MLS POWER)

MASTER
Description: Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information