Electric fan heater 3 kW EUROM EK3201
Fan heater 3 kW EUROM EK3201
FANHEAT-EL-EUROM-EK3201
Art.-no. 9501011286
EAN 4065746615570
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compact device for fast and instant directional heat in the working environment
- Overheating protection provides safety and switches off the appliance reliably if the heat is too high
- Fast long-lasting directional heat on construction sites, in workshops, garages or cellars
- With one cold setting and three warm settings, the fan heater can be adapted to the prevailing temperatures and can also be used as a fan
Product information
Datasheets(X)
Power rating | 3 kW |
Width | 26.5 cm |
Height | 24.5 cm |
Depth | 36 cm |
Cable length | 1.3 m |
Cable type | H07RN-F3G1.5 mm² |
IP protection class | IP 24 |