Electric bike lockring tool for Gen. 3 and 4 Bosch engines
E-Bike Lockring tool f. Bosch engine, Gen. 3
TL-LOCKRNG-(E-BIKE)-BOSCH-(GEN3-4)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installing and removing front sprockets on electric bikes
Compatibility
- Bosch Gen. 3, Active, Active Line Plus
- Bosch Gen. 4, Performance, Performance CX, Cargo lines
- Brose
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench or 24 mm wrench
Precision-manufactured from heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Length | 45.8 mm |
Diameter | 41.6 mm |
Material | Forged steel |
Surface | Phosphated |
Drive | 1/2 inch |
Drive 2 | 24 mm |
Drive type | Internal square |
Drive type 2 | Outer square |
Product weight (per item) | 202 g |