Electric bike lockring tool for Gen. 2 Bosch engines
E-Bike Lockring tool f. Bosch engine, Gen. 2
TL-LOCKRING-(E-BIKE)-BOSCH-GEN2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installing and removing front sprockets on electric bikes
Compatibility
Bosch Gen. 2, Active, Performance and Performance CX lines
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench or 24 mm wrench
Precision-manufactured from heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Diameter | 50 mm |
Material | Forged steel |
Surface | Phosphated |
Drive | 1/2 inch |
Drive 2 | 24 mm |
Drive type | Internal square |
Drive type 2 | Outer two-sided |
Product weight (per item) | 162 g |