Electric bike lockring tool for Gen. 1 Bosch engines
E-Bike Lockring tool f. Bosch engine, Gen. 1
TL-LOCKRING-(E-BIKE)-BOSCH-GEN1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installing and removing front sprockets on electric bikes
Compatibility
Bosch Gen. 1, Classic and Classic+ lines (2011/2012 model)
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench or 24 mm wrench
Precision-manufactured from heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Diameter | 59.9 mm |
Material | Forged steel |
Surface | Phosphated |
Drive | 1/2 inch |
Drive 2 | 24 mm |
Drive type | Internal square |
Drive type 2 | Outer two-sided |
Product weight (per item) | 182 g |