Electra safety goggles
Safety goggles Electra
SAFEGOGL-ELECTRA-CLEAR
Art.-no. 0899102340
EAN 4046777918793
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal fit - optimal view
- Suitable for a wide variety of head shapes
Outstanding comfort
- Soft, adjustable nose pad for a non-slip fit
- Slip-resistant temple ends
High-quality lens coating
- Extremely scratch-resistant on the outside
- Permanent anti-fog coating on the inside
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 29.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |