Elbow pipe wrench Swedish form, angled 90°
Pipe wrench 90 degree
PIPWRNCH-KNEE-90DGR-2IN
Art.-no. 071406 52
EAN 4011231708692
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stepless adjustment, secured with captive adjusting nut
- Teeth on the head are set against the direction of rotation for an optimal, high-strength hold
- Induction-hardened teeth for durability and wear resistance
Datasheets(X)
Pipes, nuts, flat workpieces
![]() | |
Max. pipe diameter in inches | 2 in |
Grip range | 65 mm |
Length (L) | 560 mm |
Width of clamping jaw (B) | 25 mm |
Jaws thickness (C) | 22.5 mm |
DIN | 5234 |
Material | Chrome-vanadium steel |
Colour | Red |
