Elbow pipe wrench Swedish S-jaw form
Pipe wrench S-jaw
PIPWRNCH-KNEE-S-3IN
Art.-no. 071406 63
EAN 4024835048026
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stepless adjustment, secured with captive adjusting nut
- Teeth on the head are set against the direction of rotation for an optimal, high-strength hold
- Induction-hardened teeth for durability and wear resistance
Datasheets(X)
Pipes, nuts
![]() | |
Grip range in inches | 3 in |
Max. pipe diameter in inches | 3 in |
Grip range | 80 mm |
Length (L) | 640 mm |
Width of clamping jaw (B) | 30 mm |
Jaws thickness (C) | 15.5 mm |
DIN | 5234 |
Material | Chrome-vanadium steel |
Colour | Red |
