Elbow pipe wrench S-jaw, Swedish form
Pipe wrench S-jaw
PIPWRNCH-KNEE-S-1 1/2IN
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51766.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51760.jpg)
Register now and access more than 125,000 products
Infinitely adjustable
Attached with captive adjusting nut
Excellent hold and high strength
Toothing offset against direction of rotation on head
Durable and wear-resistant
Induction-hardened teeth
Datasheets(X)
Pipes, nuts
![]() | |
Grip range in inches | 1 1/2 in |
Max. pipe diameter in inches | 1 1/2 in |
Grip range | 46 mm |
Length (L) | 416 mm |
Width of clamping jaw (B) | 24 mm |
Jaws thickness (C) | 11 mm |
Material | Chrome-vanadium steel |
Colour | Red |