Elastico W101 safety harness
Safety harness Elastico W101
SAFEHARN-ELASTICO-W101
Art.-no. 0899032096
EAN 4065233025295
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Maximum freedom of movement and very comfortable to wear
- The elastic harness material in the back and shoulder area allows maximum freedom during movements
- The material also ensures comfort when wearing the harness
Tools immediately to hand
- Tools are quickly at hand thanks to the holding loops on the sides
Tested and approved
- The safety harness can be loaded up to 140 kg
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Datasheets(X)
EN standard | 361 |
Category | III |
Design | Standard |
Max. load capacity | 140 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!