Elastic joint sealing tape
Elastic joint sealing tape
JNTSEALTPE-ELA-(7-25X50)-6M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-compressed strips for easy and fast installation
- Intumescent self-adhesive design for easy installation
- Bulk density approx. 170 kg/m³
- Seals against fire and smoke
- UV and water resistant
- Compatible with silicone and acrylate sealing compounds
- The joint sealing strip is silicone-free.
- Fast and clean to use
- Easy to use without special tools
- Very good sound insulation and heat protection properties
- Fire resistance time up to F 120
- No joint fracturing
- No pre-moistening necessary
Dimensions 18/70x50, 18/70x100, 22/90x50 and 22/90x 100 on request
- Building material class DIN 4102 - B1
- Building material test certificate: P-13-002053-PR01AbP-K08-01-de-03)-ift
- European Technical Assessment ETA-19/0060
Datasheets(X)
For use in system [L]
- P joint system
For expansion joints in wall, ceiling and connection areas
Number of rolls | 8 PCS |
Length of roll | 6 m |
Width of band | 50 mm |
Min./max. joint width | 7-10 mm |
Fire resistance rating | F30 |
Length | 48 m |
Ultraviolet resistance | Yes |
Min. temperature resistance | -40 °C |
Building material class | B1 - Of low flammability |
Chemical basis | Impregnated polyurethane foam |
Min./max. temperature resistance | -40 to 120 °C |
Stretch capacity | 20 % |
Resistance against | Water |
Sealing-tape thickness on delivery | 7 mm |
Volumetric weight | 170 kg/m³ |
Compression set | 10 % |
Max. temperature resistance | 120 °C |
Colour | Anthracite |
Shelf life from production | 12 Month |
Max. sealing-tape thickness after expansion | 25 mm |