Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Elastic joint sealing tape

Elastic joint sealing tape
JNTSEALTPE-ELA-(7-25X50)-6M

Art.-no. 0875961040
EAN 4038898164142

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly elastic joint sealing system using fireproof impregnated polyurethane foam
  • Pre-compressed strips for easy and fast installation

  • Intumescent self-adhesive design for easy installation

  • Bulk density approx. 170 kg/m³

  • Seals against fire and smoke

  • UV and water resistant

  • Compatible with silicone and acrylate sealing compounds

  • The joint sealing strip is silicone-free.

  • Fast and clean to use

  • Easy to use without special tools

  • Very good sound insulation and heat protection properties

  • Fire resistance time up to F 120

  • No joint fracturing

  • No pre-moistening necessary
Notice

Dimensions 18/70x50, 18/70x100, 22/90x50 and 22/90x 100 on request

  • Building material class DIN 4102 - B1

  • Building material test certificate: P-13-002053-PR01AbP-K08-01-de-03)-ift

  • European Technical Assessment ETA-19/0060
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [L]


  • P joint system


For expansion joints in wall, ceiling and connection areas

Number of rolls

8 PCS

Length of roll

6 m

Width of band

50 mm

Min./max. joint width

7-10 mm

Fire resistance rating

F30

Length

48 m

Ultraviolet resistance

Yes

Min. temperature resistance

-40 °C

Building material class

B1 - Of low flammability

Chemical basis

Impregnated polyurethane foam

Min./max. temperature resistance

-40 to 120 °C

Stretch capacity

20 %

Resistance against

Water

Sealing-tape thickness on delivery

7 mm

Volumetric weight

170 kg/m³

Compression set

10 %

Max. temperature resistance

120 °C

Colour

Anthracite

Shelf life from production

12 Month

Max. sealing-tape thickness after expansion

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information