Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Elastic fire-retardant sealant B1

Elastic fire protection seal B1
FPSEAL-ELA-B1-GREY-310ML

Art.-no. 0893301
EAN 4011231835084
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flame retardant according to DIN4102, part 2, B1
  • Resistant to ageing, low odour, UV-resistant, permanently elastic

  • Simple to apply
Notice

Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.


Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.

For general B1 requirements P-MPA-E-00-583

This product is subject to the provisions of the German Chemicals Prohibition Ordinance. Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in system [G] + [J] +[L]


  • Pipe partition E [G]

  • Joint system E [J]

  • Joint system P [L]


  • For sealing expansion joints and connection joints subject to expansion strain with a fire resistance rating of F90 in accordance with DIN 4102, part 2

  • Between sheet metal and/or solid mineral building materials

  • For sealing fire-retardant glass

Colour

Grey

Contents

310 ml

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Ultraviolet resistance

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at max. 25°C

Container

Cartridge

Stretch capacity

20 %

Breaking elongation

210 %

Shore A hardness

20

Short-term resistance against

Diluted lye
Acid
Petrol
Acetic acid (10%)
Light benzine
Hydrochloric acid (10%)
Sulphuric acid (5%)
Toluene
Trichloroethane
Trichlorethylene

Chemical basis

Neutral crosslinked silicones, oxime-based

Resistance against

Ozone
Weather
Salt water
Oil
Fats
Household cleaning products

Full curing speed

2 mm/d

Density

1.4 g/cm³

Min. temperature resistance of the hardened material

-50 °C

Max. temperature resistance of the hardened material

150 °C

Min. skin-formation time

10 min

Weight of content

434 g

Smell/fragrance

Characteristic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information