Elastic belt tool set, 4 pieces for double belt pulleys
Elastic belt tool set f dbl belt pulleys, 8 pieces
TOOL SET ELASTIC DOUBLE V-RIBBED BELTS
Art.-no. 1952004450
EAN 4056807820170
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Special tool set for correct replacement of elastic V-ribbed belt.
Scope of delivery:
- 1 x belt installation tool short type 1, for double belt pulleys
- 1 x belt removal tool
- 1 x spacer screw short
- 1 x spacer screw long
Product information
Datasheets(X)
Application area
- ALFA ROMEO: 159 2.4, MY
- FIAT: Multipla, Bravo, Croma 1.6 petrol vehicle and 2.4 MY
- LANCIA: Lybra 1.6 petrol vehicle
- BMW: 1 Series and 3 Series
- CITROEN: C Picasso, C4, C4 Picasso, C5, Jumpy, Berlingo 1.6 HDI
- PEUGEOT: 207, 308, 407, Partner, 5008, 3008 1.6 HDI
- FORD: Focus C-Max 1.6 TDCI
- MAZDA: 3 1.6 DE
Number of pieces | 4 PCS |
Material | Tool steel |
Product weight (per item) | 462.000 g |