Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Elastic belt tool For PSA 1.0 and 1.2L petrol

Installation tool for elastic belt PSA 1.0/1.1
BLTL-A/C-PSA-1,0L-1,2L

Art.-no. 1952004274
EAN 4065746515276
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
For professional installation of the elastic belt on the auxiliary drive

Ensures gentle placement without over-stretching the belt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles

  • Models: Peugeot: 108, 208, 301, 308, 408, 3008, 5008, Partner; Citroën/DS: C1, C3, C3 Picasso, C3 Aircross, C4 Picasso, C4 Cactus, C-Elysee, Berlingo, DS3, DS4, DS4 S, DS5 LS; Opel/Vauxhall: Crossland, Grandland; Toyota: Aygo, Aygo X

  • Engine: 1.0L-1.1L-1.2L VTi, THP 3 cylinder from 2012

  • To be used as: I-0109-1, 0109-1B, 01091B, EN-52112-2

Product weight (per item)

31 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information